32in Chestnut Solid Wood Scallop Edge Accent Cabinet With Two Doors
- Mfr # 654290
- Zoro # G123438831
product price:Â
$
812.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Color
Brown
Width
27.56 in
Shelves Included
No
Cabinet Type
Accent Cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654290
- Zoro #
- G123438831
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 27.56 in
- Overall Depth
- 13.78 in
- Overall Length
- 31.5 in
- Size
- 13.78" x 27.56" x 31.5
Details
- Item
- Cabinets
- Material
- Solid Wood
- Color
- Brown
- Shelves Included
- No
- Cabinet Type
- Accent Cabinet
- Cabinet Design
- Standard
- Number of Cabinets
- 1
- Solid Wood Frame
- Yes
- Finish
- Chestnut
- Cabinet Doors
- Yes
- Assembly
- Partial Assembly Needed
- Gloss Finish
- No
- Lacquered
- No
- Mirrored Finish
- No
- Weight Capacity
- 54 lbs
- Glass Doors
- No
- Shape
- Rectangular
Description
This 32-inch chestnut solid wood scallop edge accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is built to last from high quality solid mango wood, offers significant storage in a compact footprint, and features unique scalped top edges. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.50-inch h x 27.56-inch w x 13.78-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.