48in Gray and Gold Fabric Upholstered Bench
- Mfr # 668846
- Zoro # G723439436
product price:Â
$
881.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Nailhead Trim
No
Leg Color
Gold
Material
Upholstery
Bench Type
Entryway Bench
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668846
- Zoro #
- G723439436
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 48 in
- Overall Depth
- 18 in
- Overall Length
- 20.5 in
Details
- Item
- Benches
- Style
- Modern
- Nailhead Trim
- No
- Leg Color
- Gold
- Material
- Upholstery
- Bench Type
- Entryway Bench
- Hand Crafted
- No
- Upholstered
- Yes
- Seat Material
- Upholstery
- Shape
- Rectangle
- Assembly
- No Assembly Needed
- Color
- Gray
- Upholstery Material
- Polyester
- Bench Pattern
- No Pattern and Not Solid Color
- Upholstery Color
- Gray
- Weight Capacity
- 230 lbs
- Finish
- Gray
Description
Optimize your space and add some charm to your room with the 48-inch gray and gold fabric upholstered bench. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 20.50-inch h x 48.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.