Shop HOMEROOTS
See all product information
Create Account
39in Black Wood Gloss Finish Door Accent Cabinet With Three Drawers
- Mfr # 534981
- Zoro # G523440120
product price:Â
$
848.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
352 lbs
Overall Depth
20.67 in
Finish
Matte
Number of Cabinets
1
Width
39.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534981
- Zoro #
- G523440120
- UPC #
- -
- Country of Origin
- Colombia
- Weight Capacity
- 352 lbs
- Item
- Cabinets
- Finish
- Matte
- Number of Cabinets
- 1
- Number of Drawers
- 3
- Solid Wood Frame
- No
- Material
- Manufactured Wood
- Shape
- Rectangular
- Cabinet Design
- Standard
- Cabinet Doors
- Yes
- Gloss Finish
- Yes
- Glass Doors
- No
- Lacquered
- No
- Color
- Black
- Assembly
- Full Assembly Needed
- Mirrored Finish
- No
- Cabinet Type
- Accent Cabinet
- Shelves Included
- No
Dimensions
- Overall Depth
- 20.67 in
- Width
- 39.37 in
- Overall Length
- 35.43 in
Description
Add a fashionable storage option to your space with this 39-inch black wood gloss finish door accent cabinet with three drawers. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 35.43-inch h x 39.37-inch w x 20.67-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.