Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modern Farmhouse Brown And White Large Accent Cabinet
- Mfr # 388227
- Zoro # G723439375
product price:Â
$
1,919.99
/ea
Key Features
Assembly Required
No Assembly Needed
Door Included
Yes
Purposeful Distressing Type
Distressed Metal
Overall Length
33.46 in
Arm Style
Transitional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 388227
- Zoro #
- G723439375
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Length
- 33.46 in
- Overall Width
- 49.21 in
- Size (Width x Height x Depth)
- 49.21 x 19.69 x 33.46 in
- Size
- 49.21 x 19.69 x 33.46 in
- Overall Depth
- 19.69 in
Details
- Assembly Required
- No Assembly Needed
- Door Included
- Yes
- Purposeful Distressing Type
- Distressed Metal
- Arm Style
- Transitional
- Includes
- Yes
- Number of Drawers
- 3
- Item
- Sideboards
- Glass Doors
- No
- Commercial Use
- No
- Sideboard Type
- Sideboard
- Frame Material
- Solid Wood
- Color
- Brown, White
Description
With a nice contrast, the Modern Farmhouse Brown and White Accent Cabinet will give a trendy makeover to your room. Transitional in style this piece can fit in most any decor. The cabinet has three easy pull out drawers with black cresecent pulls and ample storage space. Below them, are two doors with black knobs on either side of the cabinet that keep more additional storage space covered, including a shelf. The center section of this piece includes open shelving that is filled with two removable rattan baskets with cut out handles.The doors have black knobs and inside the cabinet has a shelf that gives you ample storage space for your storage essentials. The contrast of the deep stained brown top and the slightly distressed rustic withd exposed hardware makes this cabinet a representation of your sense of style. Ideal for most any decor, and suitable for kitchen, dining room, bedroom, bathroom, hallway, laundry room and more. The measurements are 33.46in x 35.43in x 19.69in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.