Shop HOMEROOTS
See all product information
Create Account
35in Beige and Brown Boucle and Solid Wood Upholstered Bench
- Mfr # 723427
- Zoro # G423440114
product price:Â
$
909.99
/ea
Free Shipping & Returns
Key Features
Assembly
No Assembly Needed
Upholstery Material
Boucle
Leg Color
Brown
Width
35.4 in
Leg Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 723427
- Zoro #
- G423440114
- UPC #
- -
- Country of Origin
- India
- Assembly
- No Assembly Needed
- Upholstery Material
- Boucle
- Leg Color
- Brown
- Item
- Benches
- Leg Material
- Solid Wood
- Upholstery Color
- Beige
- Hand Crafted
- Yes
- Color
- Brown
- Seat Material
- Upholstery
- Bench Type
- Entryway Bench
- Bench Pattern
- No Pattern and Not Solid Color
- Nailhead Trim
- No
- Material
- Upholstery
- Upholstered
- Yes
- Style
- Modern
- Shape
- Rectangle
- Finish
- Brown
- Weight Capacity
- 26 lbs
Dimensions
- Width
- 35.4 in
- Overall Depth
- 13.8 in
- Overall Length
- 17.3 in
Description
Add a good looking decorative accent to your space that is also practical for seating. A brown solid wood frame is finished off with a beige upholstery seat that is the epitome of quality construction and design. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 17.30-inch h x 35.40-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.