Set of Two Black Heavy Duty Plastic Cylindrical Planter Pots
- Mfr # 719609
- Zoro # G823439558
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Capacity
1587.2
Assembly Required
Partial Assembly Needed
Style
Contemporary
Includes
Stand
Depth
12.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719609
- Zoro #
- G823439558
- UPC #
- -
- Country of Origin
- China
- Capacity
- 1587.2
- Assembly Required
- Partial Assembly Needed
- Style
- Contemporary
- Includes
- Stand
- Drainage Holes
- Yes
- Shape
- Round
- Purposeful Distressing Type
- No Distressing
- Material
- Recycled Plastic
- Commercial Use
- No
- Number of Planters Included
- 2
- Location
- Outdoor Use Only
- Planter Type
- Planter Box
- With Wheels
- No
- Bottom Design
- No
- Galvanized
- No
- Pattern
- Solid Color
- Self Watering
- No
- Color
- Black
- Item
- Outdoor Planters
Dimensions
- Depth
- 12.9 in
- Length
- 21.7 in
- Width
- 12.9 in
- Size
- 12.9 inDx12.9 inWx21.7 inH
Description
Get the most out of your outdoor space with this set of two black heavy duty plastic cylindrical planter pots. This classic look is timeless, and doesn't require much upkeep to keep plants healthy. Made of polypropylene plastic, these matte black planters are ready to let your plants and flowers be the star of the show. With a classic round shape, these planters have a good capacity and are great for small trees, shrubs, or flowers. Help your favorite plants live longer with these versatile pots that includes holes for optimal drainage. This set is practically designed to fit with most any aesthetic and outdoor space. 21.70-inch h x 12.90-inch w x 12.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.