39in Light Gray Wood Wall mounted Accent Cabinet
- Mfr # 534997
- Zoro # G123439289
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Shelves Included
No
Solid Wood Frame
No
Overall Depth
12.6 in
Glass Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 534997
- Zoro #
- G123439289
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Depth
- 12.6 in
- Width
- 39.3 in
- Overall Length
- 19.3 in
Details
- Color
- Beige
- Shelves Included
- No
- Solid Wood Frame
- No
- Glass Doors
- No
- Mirrored Finish
- No
- Lacquered
- No
- Material
- Manufactured Wood
- Cabinet Doors
- No
- Finish
- Natural
- Item
- Cabinets
- Shape
- Rectangular
- Cabinet Type
- Accent Cabinet
- Assembly
- Full Assembly Needed
- Weight Capacity
- 22 lbs
- Gloss Finish
- No
- Cabinet Design
- Wall Mounted
Description
Add a fashionable storage option to your space with this 39-inch light gray wood wall mounted accent cabinet. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 19.3-inch h x 39.3-inch w x 12.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.