63in Beige and Nickel Boucle and Steel Upholstered Bench
- Mfr # 714184
- Zoro # G323440320
product price:Â
$
2,119.99
/ea
Key Features
Shape
Rectangle
Finish
Brushed
Color
Beige, Nickel
Upholstered
Yes
Bench Type
Bedroom Bench
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 714184
- Zoro #
- G323440320
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 19 in
- Overall Length
- 17 in
- Width
- 63 in
Details
- Shape
- Rectangle
- Finish
- Brushed
- Color
- Beige, Nickel
- Upholstered
- Yes
- Bench Type
- Bedroom Bench
- Seat Material
- Upholstery
- Upholstery Color
- Beige
- Nailhead Trim
- No
- Leg Color
- Nickel
- Weight Capacity
- 500 lbs
- Assembly
- Partial Assembly Needed
- Leg Material
- Steel
- Upholstery Material
- Boucle
- Material
- Upholstery
- Style
- Contemporary
- Bench Pattern
- No Pattern and Not Solid Color
- Item
- Benches
- Hand Crafted
- No
Description
Optimize your space and add some charm to your room with the 63-inch beige and nickel boucle and steel upholstered bench. A nickel steel frame is finished off with a beige soft and textural boucle upholstery seat that is the epitome of quality construction and design. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 17.00-inch h x 63.00-inch w x 19.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.