Shop HOMEROOTS
See all product information
Create Account
39in White And Light Oak Standard Accent Cabinet With One Shelf
- Mfr # 477597
- Zoro # G323438822
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Lacquered
No
Glass Doors
No
Color
Brown
Width
39.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477597
- Zoro #
- G323438822
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 39.3 in
- Overall Depth
- 12.6 in
- Overall Length
- 19.3 in
Details
- Shape
- Rectangular
- Lacquered
- No
- Item
- Cabinets
- Glass Doors
- No
- Color
- Brown
- Gloss Finish
- No
- Number of Cabinets
- 2
- Mirrored Finish
- No
- Cabinet Design
- Wall Mounted
- Shelves Included
- No
- Solid Wood Frame
- No
- Material
- Manufactured Wood
- Cabinet Doors
- Yes
- Finish
- Natural
- Cabinet Type
- Accent Cabinet
- Assembly
- Full Assembly Needed
- Weight Capacity
- 30 lbs
Description
This 39in white and light oak standard accent cabinet with one shelf will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy particle board. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 19.3in H x 39.3in W x 12.6in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.