Shop HOMEROOTS
See all product information
Create Account
4" White Wood Entertainment Organizer
Mfr # 661178
Zoro # G822910836
product price:Â $51.19
/eaKey Features
Material
Wood
Length
19.7 in
Width
4.4 in
Height
16.4 in
Drawers
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 661178
- Zoro #
- G822910836
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 19.7 in
- Width
- 4.4 in
- Height
- 16.4 in
Details
- Color
- White
- Material
- Wood
- Item
- Organizers
- Drawers
- No
- Commercial Use
- Yes
- Shape
- Square
- Clothing Rod Included
- No
- Handles Included
- No
- Shelves Included
- No
- Doors Included
- No
- Style
- Traditional
- Holiday / Occasion
- No Holiday
- Organizer Type
- Entertainment Organizer
- Includes
- Entertainment Organizer
- Assembly Required
- No Assembly Needed
- Lid Included
- No
- Capacity
- 5.75 lb
Description
The 4-inch white wood entertainment organizer is a perfect addition to your living space. This entertainment organizer measures 20 x 4 x 16 inches, providing ample room for your media essentials. Crafted from durable manufactured wood, it ensures longevity while enhancing your decor. The square shape offers versatility in placement, making it suitable for various interiors. Its traditional style seamlessly blends with classic and modern furnishings alike. The elegant white color adds a touch of sophistication, brightening up any room. Keep your entertainment area tidy and stylish with this functional piece that combines practicality with aesthetic appeal. Perfect for organizing dvds, games, and remote controls, it brings efficiency to your entertainment setup. 16.40-inch h x 4.40-inch w x 19.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.