67in Brown And Black Enclosed Storage TV Stand
- Mfr # 473291
- Zoro # G023439341
product price:Â
$
1,195.99
/ea
Free Shipping & Returns
Key Features
Natural Variation Type
Natural Wood Grain Color Variation
Width
67 in
Color
Brown, Black
Material
Manufactured Wood
Stand Type
TV Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473291
- Zoro #
- G023439341
- UPC #
- -
- Country of Origin
- Malaysia
- Natural Variation Type
- Natural Wood Grain Color Variation
- Item
- TV Stands
- Color
- Brown, Black
- Material
- Manufactured Wood
- Stand Type
- TV Stand
- Hutch Included
- No
- Bridge Included
- No
- Finish
- Natural
- Wood Species
- Not wood
- Capacity
- 100
- Assembly Required
- No Assembly Needed
Dimensions
- Width
- 67 in
- Length
- 20 in
- Height
- 16 in
Description
Make a true home theater of your room with this captivating 67-inch brown and black enclosed storage tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable managment to keep your space looking tidy. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 20-inch h x 67-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.