Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
65in Brown Cherry Cabinet Enclosed Storage TV Stand with Bookcase
- Mfr # 347032
- Zoro # G623440303
product price:Â
$
1,928.99
/ea
Key Features
Finish
Matte
Hutch Included
No
Assembly Required
No Assembly Needed
Stand Type
TV Stand
Length
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 347032
- Zoro #
- G623440303
- UPC #
- -
- Country of Origin
- Viet Nam
- Finish
- Matte
- Hutch Included
- No
- Assembly Required
- No Assembly Needed
- Item
- TV Stands
- Stand Type
- TV Stand
- Color
- Brown
- Material
- Manufactured Wood
- Bridge Included
- Yes
- Wood Species
- Cherry
- Natural Variation Type
- Natural Wood Grain Color Variation
Dimensions
- Length
- 34 in
- Width
- 65 in
- Height
- 20 in
Description
Make a true home theater of your room with this captivating 65-inch brown cherry cabinet enclosed storage tv stand with bookcase. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. The included pier bookcase gives this tv stand lots of dimension and presence in your room. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 34-inch H x 65-inch W x 20-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.