4" x 4" Blue And Green Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 572059

  • Zoro # G022361179


product price: $54.55
/ea

Key Features

Color
Blue Green
Material
Vinyl
Height
0.09 in
Width
4 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572059
Zoro #
G022361179
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
4 in
Length
4 in

Details

Color
Blue Green
Material
Vinyl
Item
Peel and Stick Tile

Description

Enhance your space effortlessly with these 4-inch x 4-inch blue and green vinyl arabesque peel and stick removable tiles. The unique mosaic pattern adds a touch of transitional style, while the impervious matte surface ensures durability. These square tiles are perfect for various applications, such as showers and fireplace surrounds, thanks to their shower and fireplace compatibility. Made of high-quality vinyl in a stunning blue and green color combination, these easy-to-install tiles bring a fresh look to any room. Upgrade your home decor today with these versatile and stylish peel and stick tiles that offer both convenience and beauty. 0.09-inch h x 4-inch w x 4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.