
4" x 4" Blue Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 628722
Zoro # G722350572
product price: $54.55
/eaKey Features
Height
0.09 in
Width
4 in
Length
4 in
Material
Vinyl
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628722
Zoro #
G722350572
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
4 in
Length
4 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Blue
Description
Transform your space with the 4-inch x 4-inch blue vinyl arabesque peel and stick removable tiles. These mosaic tiles feature a stunning arabesque pattern that adds elegance to any room. Designed in a square shape, they are perfect for creating a symmetrical and modern look. The matte surface enhances the overall aesthetic while providing an easy-to-clean finish. With impervious water absorption, these tiles are ideal for wet areas, ensuring durability and longevity wherever they are installed. They are compatible for use in showers, making them a versatile choice for bathrooms, and can also enhance fireplace surrounds. Crafted from high-quality vinyl, these tiles embody a transitional style that beautifully blends with various decor themes. 0.09-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.