Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40" Antiqued White Velvet Curved Floral Sofa And Toss Pillows With Champagne Legs
- Mfr # 348231
- Zoro # G622910869
product price:Â
$
5,200.99
/ea
Key Features
Seating Capacity
3
Type
Sofa
Recliner
No
Assembly Required
No Assembly Needed
Sleeper Sofa
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 348231
- Zoro #
- G622910869
- UPC #
- -
- Country of Origin
- China
- Seating Capacity
- 3
- Type
- Sofa
- Recliner
- No
- Assembly Required
- No Assembly Needed
- Sleeper Sofa
- No
- Sofa Design
- Curved
- Hand Crafted
- No
- Upholstered
- Yes
- Upholstery Material
- Velvet
- Reclining Type
- No Recline
- Item
- Sofas
- Color
- Gray
- Shape
- Curved
- Material
- Solid and Manufactured Wood
- Finish
- Aged
- Capacity
- 660 lb
- Style
- Traditional
Dimensions
- Depth
- 97 in
- Width
- 40 in
- Length
- 47 in
Description
Add an air of fashion to your space with this fabulous 40-inch antiqued white velvet curved floral sofa and toss pillows with champagne legs. This floral curved is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. Removable seat cushions make this sofa easy to manage. Flared arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Champagne solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 47-inch H x 40-inch W x 97-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.