40" Contemporary Beige Fabric Sofa
- Mfr # 329371
- Zoro # G223426431
product price:Â
$
1,052.99
/ea
Key Features
Position Type
2-Position
Color
Beige
Material
Wood
Upholstery Material
Microsuede
Depth
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329371
- Zoro #
- G223426431
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 35 in
- Length
- 40 in
- Width
- 81 in
Details
- Position Type
- 2-Position
- Color
- Beige
- Material
- Wood
- Upholstery Material
- Microsuede
- Assembly Required
- Yes
- Finish
- Matte
- Design Type
- Standard Recliner
- Reclining Type
- Manual
- Base Type
- Glider
- Item
- Recliners
Description
Introduce a blend of contemporary charm and pure functionality into the ambiance of your living room with this classy and comfortable recliner sofa. Not to mention how obviously well-made it is. This sofa is a high quality piece, with a comfy brown microfiber upholstery and a steel base. It will definitely leave a fantastic impression on your friends and guests. Additionally, this sofa features a Cenro recliner mechanism with a manual crank, which will ensure even more relaxation. It truly mixes luxurious rest with durability perfectly. To ensure this, it has a foam density of 2.4 for the seat and the arm, and the foot rest features a foam density of 2.0. Each seat also includes a pocket coil with foam for added ease. To complete the lovely look, it shows off a gorgeous style ideal for the contemporary home. As for measurements, theyre 40 for height, 81 for width, and 35 for depth, and it weighs 157 pounds. When you need to wind down and loosen up after a long day, this sofa is the best you can find. It will fit in excellently with any interior, and would be a marvelous decoration for your home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.