Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40" Dark Brown Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624114
Zoro # G822908550
product price:Â $1,480.99
/eaKey Features
Length
21.6 in
Width
40 in
Height
24.6 in
Material
Manufactured Wood
Finish
Valenti
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624114
- Zoro #
- G822908550
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 40 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Valenti
- Includes
- Sink
- Base Color
- Dark Brown
- Color
- White
- Countertop Material
- Manufactured Wood
Description
The 40-inch dark brown wood floating bathroom vanity with white sink and two drawers elevates modern bathroom aesthetics with its sleek design. Crafted from durable manufactured wood, this vanity features a stunning white ceramic sink that complements the rich dark brown finish. Enjoy effortless access to your essentials with two functional drawers equipped with soft close glides, ensuring a quiet and smooth operation. The chrome drawer pulls add a touch of elegance while providing a sturdy grip. Designed for wall-mounted installation, this vanity maximizes floor space while creating a contemporary look. Organizing your bathroom has never been easier with this stylish and practical addition to your home decor. 24.6-inch h x 40-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.