Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80" White Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624186
Zoro # G022907506
product price:Â
$
2,518.99
/ea
Key Features
Length
17.88 in
Width
80 in
Height
39.06 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624186
- Zoro #
- G022907506
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.88 in
- Width
- 80 in
- Height
- 39.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Base Color
- White
- Countertop Material
- Manufactured Wood
- Includes
- Sink
Description
The 80-inch white wood freestanding bathroom vanity with white sink and three drawers combines modern elegance with practicality. Crafted from high-quality manufactured wood, this vanity features a stunning white finish that brightens up your space. It comes with a durable ceramic sink that complements the overall design perfectly. With three functional drawers equipped with soft close glides, organization and accessibility are made easy. This free-standing standard installation allows for versatile placement in any bathroom layout. The sleek lines and contemporary design make it an ideal addition for those looking to enhance their decor while maximizing functionality. Upgrade your bathroom with this stylish and efficient vanity that meets both aesthetic and practical needs. 39.06-inch h x 80-inch w x 17.875-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.