Shop HOMEROOTS
See all product information
Create Account
32" Dark Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627422
Zoro # G722906724
product price:Â
$
744.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
32 in
Height
19 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627422
- Zoro #
- G722906724
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 32 in
- Height
- 19 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Includes
- Sink
- Countertop Material
- Manufactured Wood
- Base Color
- Dark Brown
Description
The 32-inch dark brown wood freestanding bathroom vanity with white sink and two drawers is a perfect blend of modern style and functionality. Crafted from durable manufactured wood, the vanity features a rich dark brown finish that enhances any bathroom decor. The spacious white ceramic sink not only adds elegance but also provides a practical space for daily use. This vanity includes two functional drawers equipped with soft close glides, ensuring a smooth and quiet operation. Designed for free-standing standard installation, it offers an easy setup in various bathroom layouts. With its sleek design and ample storage options, this bathroom vanity is an ideal choice for those looking to elevate their space while maintaining modern aesthetics. 19-inch h x 32-inch w x 18.1-inch d.