40" Modern Grey Fabric Loveseat
- Mfr # 329388
- Zoro # G423426415
product price:Â
$
926.99
/ea
Key Features
Upholstery Material
Leather Match
Length
40 in
Width
63 in
Finish
Matte
Design Type
Standard Recliner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 329388
- Zoro #
- G423426415
- UPC #
- -
- Country of Origin
- China
- Upholstery Material
- Leather Match
- Finish
- Matte
- Design Type
- Standard Recliner
- Base Type
- Glider
- Reclining Type
- Manual
- Position Type
- 2-Position
- Assembly Required
- Yes
- Item
- Recliners
- Color
- Gray
- Material
- Wood
Dimensions
- Length
- 40 in
- Width
- 63 in
- Depth
- 38 in
Description
Bring both modern appeal and practicality into the look and feel of your home with this elegant and functional recliner loveseat. Plus, its exceptionally well-made. This loveseat is a high grade piece, which has a comfy grey microfiber upholstery and a steel base. It will definitely leave a fantastic impression on your friends and guests. Additionally, this loveseat features a Cenro recliner mechanism with a manual crank, which will ensure even more relaxation. It truly mixes luxurious rest with durability perfectly. To ensure this, it has a foam density of 2.4 for the seat and the arm, and the foot rest features a foam density of 2.0. Each seat also includes a pocket coil with foam for added ease. To complete the lovely look, it shows off a gorgeous style ideal for the contemporary home. As for measurements, theyre 40 for height, 63 for width, and 132 for depth, and it weighs 186 pounds. When you need to unwind and loosen up after a long day, this loveseat is the best you can find. It will fit in excellently with any interior, and would be a marvelous decoration for your home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.