Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
65in White And Black Italian Leather Power Reclining Loveseat
- Mfr # 482204
- Zoro # G523440090
product price:Â
$
5,505.99
/ea
Key Features
Assembly Required
Full Assembly Needed
Tufted Cushions
No
Wood Species
Not Wood
Size
64.5" x 43" x 31"
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 482204
- Zoro #
- G523440090
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Full Assembly Needed
- Tufted Cushions
- No
- Item
- Love Seats
- Wood Species
- Not Wood
- Color
- Black
- Reclining Type
- Power
- Finish
- Unfinished
- Upholstery Color
- White
- Leg Material
- Metal
- Style
- Modern
- Shape
- Rectangular
- Capacity
- 2
- Material
- Stainless Steel
- Upholstery Material
- Italian Leather
- Recliner
- Yes
- Upholstery Pattern
- Solid Color
Dimensions
- Size
- 64.5" x 43" x 31"
- Length
- 31 in
- Depth
- 43 in
- Width
- 64.5 in
Description
Made of top quality, supple leather, this 65-inch white and black italian leather power reclining loveseat will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31-inch H x 64.5-inch W x 43-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.