Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80" White Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624187
Zoro # G722911568
product price:Â $2,579.99
/eaKey Features
Length
17.88 in
Width
80 in
Height
33.12 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624187
- Zoro #
- G722911568
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.88 in
- Width
- 80 in
- Height
- 33.12 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Base Color
- White
- Includes
- Sink
- Countertop Material
- Manufactured Wood
- Color
- White
Description
80-inch white wood freestanding bathroom vanity with white sink and three drawers enhances your bathroom with its sleek modern design. Crafted from durable manufactured wood, this vanity offers a sturdy base that complements any decor. It features a pristine white ceramic sink, seamlessly integrated for a cohesive look. Three functional drawers provide ample storage, equipped with soft-close glides for a touch of luxury. Its free-standing installation allows for easy placement in your space, while the crisp white color maintains a fresh and clean aesthetic. Transform your bathroom into a stylish retreat with this elegant vanity, perfect for organizing essentials while adding a touch of sophistication. 33.125-inch h x 80-inch w x 17.875-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.