40" Natural Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627386
Zoro # G822910218
product price:Â $1,950.99
/ea
Free Shipping & Returns
Key Features
Countertop Material
Manufactured Wood
Finish
Glossy White
Material
Manufactured Wood
Color
White
Includes
Sink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
627386
Zoro #
G822910218
UPC #
-
Country of Origin
Spain
Dimensions
Width
40 in
Height
24.6 in
Length
21.6 in
Details
Item
Bathroom Vanities
Countertop Material
Manufactured Wood
Finish
Glossy White
Material
Manufactured Wood
Color
White
Includes
Sink
Base Color
Natural
Description
The 40-inch natural wood freestanding bathroom vanity with white sink and two drawers offers a sleek modern design that enhances any bathroom decor. Crafted from high-quality manufactured wood, its natural finish brings warmth and elegance to your space. The integrated white ceramic sink provides a stylish contrast and easy maintenance. With two functional drawers featuring soft-close glides, you'll enjoy seamless access and storage for all your essentials. The chrome brass handles add a touch of sophistication while ensuring durability. This free-standing standard vanity is not only practical but also a stunning focal point for your bathroom, combining functionality with contemporary aesthetics for an inviting atmosphere. 24.6-inch h x 40-inch w x 21.6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.