40" Natural Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627403
Zoro # G922911887
product price:Â $2,180.99
/eaKey Features
Material
Manufactured Wood
Length
17.75 in
Width
40 in
Countertop Material
Manufactured Wood
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
627403
Zoro #
G922911887
UPC #
-
Country of Origin
Spain
Dimensions
Length
17.75 in
Width
40 in
Height
35.06 in
Details
Material
Manufactured Wood
Item
Bathroom Vanities
Countertop Material
Manufactured Wood
Finish
White
Includes
Sink
Color
White
Base Color
Natural
Description
The 40-inch natural wood freestanding bathroom vanity with white sink and two drawers offers a perfect blend of modern style and functionality. Crafted from durable manufactured wood, the vanity boasts a natural finish that enhances any bathroom decor. The included white ceramic sink adds a clean and crisp contrast to the rich wood tones. With two functional drawers equipped with soft close drawer glides, organization is both effortless and quiet. This free-standing unit is designed for easy installation, making it an ideal choice for any renovation project. Elevate your space with this stylish vanity that combines practicality with contemporary design, turning your bathroom into a personal sanctuary. 35.06-inch h x 40-inch w x 17.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.