Shop HOMEROOTS
See all product information
32" Gray Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627425
Zoro # G522911942
product price:Â $812.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
32 in
Height
19 in
Material
Manufactured Wood
Finish
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
627425
Zoro #
G522911942
UPC #
-
Country of Origin
Spain
Dimensions
Length
18.1 in
Width
32 in
Height
19 in
Details
Item
Bathroom Vanities
Material
Manufactured Wood
Finish
White
Color
White
Includes
Sink
Countertop Material
Manufactured Wood
Base Color
Gray
Description
The 32-inch gray wood freestanding bathroom vanity with white sink and two drawers offers a sleek and modern design that enhances any bathroom decor. Crafted from durable manufactured wood, this vanity features a striking gray base color that pairs beautifully with the bright white ceramic sink. Enjoy the convenience of two functional drawers, equipped with soft close drawer glides for a smooth and quiet operation. This freestanding standard installation is perfect for those seeking an easy-to-assemble solution. The manufactured wood countertop adds a contemporary touch while ensuring usability in your daily routine. Elevate your space with this stylish and practical bathroom essential that seamlessly combines form and function. 19-inch h x 32-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.