40" Natural Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627491
Zoro # G822908864
product price:Â $1,456.99
/ea
Free Shipping & Returns
Key Features
Color
White
Finish
Glossy White
Base Color
Natural
Material
Manufactured Wood
Includes
Sink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
627491
Zoro #
G822908864
UPC #
-
Country of Origin
Spain
Dimensions
Width
40 in
Length
17.81 in
Height
18.94 in
Details
Color
White
Finish
Glossy White
Base Color
Natural
Material
Manufactured Wood
Includes
Sink
Item
Bathroom Vanities
Countertop Material
Manufactured Wood
Description
The 40-inch natural wood freestanding bathroom vanity with white sink and two drawers offers a sleek modern design that enhances any bathroom decor. Crafted from high-quality manufactured wood, this vanity features a stunning natural finish that elevates its aesthetic appeal. The ceramic sink adds durability and a timeless look, perfectly complementing the white color scheme. Enjoy the convenience of two functional drawers equipped with soft close drawer glides, ensuring quiet and smooth operation. Designed for easy installation, this free-standing vanity is a practical choice for any space. With its blend of style and functionality, it provides ample storage while maintaining a clean and organized appearance. Transform your bathroom into a stylish retreat with this elegant vanity. 18.9375-inch h x 40-inch w x 17.8125-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.