Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40" Natural Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627492
Zoro # G522911263
product price:Â $1,306.99
/eaKey Features
Length
18.1 in
Width
40 in
Height
20 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627492
- Zoro #
- G522911263
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 40 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Countertop Material
- Manufactured Wood
- Includes
- Sink
- Base Color
- Natural
Description
The 40-inch natural wood freestanding bathroom vanity with white sink and two drawers combines elegance with modern functionality. Crafted from high-quality manufactured wood, this vanity showcases a natural finish that adds warmth and style to your space. The sturdy ceramic sink offers a pristine white surface for a clean aesthetic. Featuring two functional drawers with soft close glides, it ensures smooth operation and ample storage for your bathroom essentials. This free-standing vanity is designed for easy installation, providing a hassle-free upgrade to your decor. With its contemporary design, it complements various styles and enhances the overall look of your bathroom. Enjoy both beauty and practicality with this exquisite addition to your home. 20-inch h x 40-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.