Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40" Tan Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624108
Zoro # G822906778
product price:Â $1,552.99
/eaKey Features
Length
21.6 in
Width
40 in
Height
24.6 in
Material
Manufactured Wood
Finish
Matt White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624108
- Zoro #
- G822906778
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 40 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Matt White
- Base Color
- Tan
- Color
- White
- Includes
- Sink
- Countertop Material
- Manufactured Wood
Description
The 40-inch tan wood floating bathroom vanity with white sink and two drawers brings a touch of modern elegance to your bathroom. Crafted from manufactured wood, this stylish vanity features a beautiful tan finish that complements its sleek design. The ceramic sink, finished in a classic white, is both functional and aesthetically pleasing. With two functional drawers equipped with soft close drawer glides, you can easily store your bathroom essentials while keeping the space organized. The chrome handles add a contemporary touch, enhancing the overall look. Designed for wall mounting, this vanity saves valuable floor space while providing a chic focal point for any bathroom decor. Experience the perfect blend of style and practicality with this exquisite bathroom fixture. 24.6-inch h x 40-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.