This item is Discontinued.

This item is Discontinued.
40" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627489
- Zoro #
- G522910655
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.81 in
- Width
- 40 in
- Height
- 18.94 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Glossy White
- Includes
- Sink
- Color
- White
- Countertop Material
- Manufactured Wood
- Base Color
- White
Description
The 40-inch white wood freestanding bathroom vanity with white sink and two drawers combines modern design with functional elegance. Crafted from manufactured wood, this vanity showcases a sleek white finish that brightens any bathroom space. It features a durable ceramic sink, ensuring both style and practicality. With two functional drawers equipped with soft close drawer glides, you can organize your bathroom essentials with ease. The free-standing standard installation allows for a hassle-free setup, making it a perfect addition to your home decor. This vanity's minimalist appeal complements various styles while providing ample storage and an inviting atmosphere. Transform your bathroom into a contemporary retreat with this stylish and efficient vanity solution. 18.9375-inch h x 40-inch w x 17.8125-inch d.