Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627490
Zoro # G122911953
product price:Â $1,475.99
/eaKey Features
Length
18.1 in
Width
40 in
Height
20 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627490
- Zoro #
- G122911953
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 40 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Base Color
- White
- Color
- White
- Countertop Material
- Manufactured Wood
- Includes
- Sink
Description
The 40-inch white wood freestanding bathroom vanity with white sink and two drawers is a stunning addition to any modern bathroom setting. Crafted from high-quality manufactured wood, this vanity showcases a sleek white finish that enhances its contemporary appeal. The included ceramic sink perfectly complements the clean lines and offers both functionality and style. With two spacious drawers featuring soft close glides, you can keep your essentials organized while enjoying a clutter-free space. The free-standing design allows for easy installation in standard bathroom layouts. Elevate your home decor with this elegant vanity that marries practicality with chic aesthetics, making it a focal point in your bathroom retreat. 20-inch h x 40-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.