40" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 627497

  • Zoro # G422907434


product price: $1,540.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Finish
White
Width
40 in
Includes
Sink
Countertop Material
Manufactured Wood
Length
18.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627497
Zoro #
G422907434
UPC #
-
Country of Origin
Spain

Dimensions

Width
40 in
Length
18.1 in
Height
20 in

Details

Finish
White
Includes
Sink
Countertop Material
Manufactured Wood
Color
White
Item
Bathroom Vanities
Material
Manufactured Wood
Base Color
White

Description

The 40-inch white wood freestanding bathroom vanity with white sink and two drawers combines style and functionality for your bathroom space. Designed in a modern aesthetic, this vanity features a sleek manufactured wood construction that enhances its durability and appeal. The white ceramic sink perfectly complements the vanity's clean lines and brightens your bathroom. With two functional drawers, organizing your essentials becomes effortless, thanks to the soft close drawer glides that add a touch of luxury. Its free-standing design allows for easy installation in any standard bathroom layout. The pristine white color of both the base and sink ensures a timeless look that harmonizes with various decor themes, making it an ideal choice for any modern home. 20-inch h x 40-inch w x 18.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.