Shop HOMEROOTS
See all product information
Create Account
40in Brown and Black Solid Wood and Metal Accent Cabinet With Two Doors
- Mfr # 611062
- Zoro # G823439374
product price:Â
$
1,788.99
/ea
Free Shipping & Returns
Key Features
Width
40 in
Shape
Rectangular
Assembly
No Assembly Needed
Glass Doors
No
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611062
- Zoro #
- G823439374
- UPC #
- -
- Country of Origin
- India
- Item
- Cabinets
- Shape
- Rectangular
- Assembly
- No Assembly Needed
- Glass Doors
- No
- Material
- Metal
- Mirrored Finish
- No
- Solid Wood Frame
- Yes
- Lacquered
- No
- Shelves Included
- Yes
- Color
- Black, Brown
- Number of Cabinets
- 1
- Weight Capacity
- 300 lbs
- Cabinet Doors
- Yes
- Cabinet Type
- Accent Cabinet
- Cabinet Design
- Standard
- Finish
- Natural
- Gloss Finish
- No
Dimensions
- Width
- 40 in
- Overall Length
- 32.75 in
- Overall Depth
- 18.5 in
Description
Add a fashionable storage option to your space with this 40-inch brown and black solid wood and metal accent cabinet with two doors. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 32.75-inch h x 40.00-inch w x 18.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.