Shop HOMEROOTS
See all product information
Create Account
Light Gray and Pink Tufted Shoe Storage Bench
- Mfr # 469434
- Zoro # G923440324
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Bench Type
Entryway Bench
Style
Contemporary
Bench Pattern
Solid Color
Weight Capacity
225 lbs
Overall Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 469434
- Zoro #
- G923440324
- UPC #
- -
- Country of Origin
- China
- Bench Type
- Entryway Bench
- Style
- Contemporary
- Bench Pattern
- Solid Color
- Weight Capacity
- 225 lbs
- Leg Material
- Manufactured Wood
- Assembly
- No Assembly Needed
- Leg Color
- Black
- Seat Material
- Upholstery
- Upholstery Material
- 100% Polyester
- Upholstery Color
- Gray
- Item
- Benches
- Upholstered
- Yes
- Material
- Upholstery
- Color
- Gray
- Finish
- Gray
- Nailhead Trim
- No
Dimensions
- Overall Length
- 18 in
- Overall Depth
- 40 in
- Size
- 18" x 16.5" x 40"
- Width
- 16.5 in
Description
Add style, comfort, and function to your home with the Light Gray and Pink Tufted Shoe Storage Bench. This good looking and practical storage bench features one closed and one opened storage compartment for storing shoes or gear. The seat is lavishly cushioned with high-density foam to provide optimal comfort and support and upholstered in a soft and durable polyester. Made from sturdy and long-lasting materials, this must-have piece will add a luxurious flair to your bedroom, entryway, laundry or mudroom, or family room. 18in H x 40in W x 16.5in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.