Golden Oak Scallop Top Lighted Corner Curio Cabinet
- Mfr # 401661
- Zoro # G723438736
product price:Â
$
783.99
/ea
Free Shipping & Returns
Key Features
Assembly
Full Assembly Needed
Shelves Included
Yes
Color
Brown
Cabinet Design
Corner
Lacquered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401661
- Zoro #
- G723438736
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 70 in
- Overall Depth
- 15.5 in
- Width
- 21.25 in
Details
- Assembly
- Full Assembly Needed
- Shelves Included
- Yes
- Color
- Brown
- Cabinet Design
- Corner
- Lacquered
- No
- Item
- Cabinets
- Mirrored Finish
- Yes
- Cabinet Doors
- No
- Solid Wood Frame
- No
- Weight Capacity
- 10 lbs
- Finish
- Natural
- Shape
- Rectangular
- Gloss Finish
- No
Description
Display your collectables with pride in this Scallop Top Lighted Corner Curio Cabinet. Mirrors are present on both back edges to enhance the lighting of your items and give more visual depth. The goregous warm wood finish complements the simple straightforward design with tall vertical panes and decorative arch top. Two adjustable shelves are present in the upper cabinet that can be raised,lowered,or removed to suite your needs. Additionally,the lower cabinet also contains one adjustable shelf. This lighted corner curio is sure to become a cherished piece of furniture in your home. 70in x 21.5in x 15.5in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.