Shop HOMEROOTS
See all product information
Create Account
40in Brown and Gray Metal And Solid Wood Dining Bench
- Mfr # 553871
- Zoro # G323439232
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Metal, Solid Wood
Nailhead Trim
No
Leg Color
Gray
Capacity
300
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 553871
- Zoro #
- G323439232
- UPC #
- -
- Country of Origin
- China
- Seat Material
- Metal, Solid Wood
- Nailhead Trim
- No
- Leg Color
- Gray
- Capacity
- 300
- Hand Crafted
- No
- Material
- Metal, Solid Wood
- Shape
- Rectangle
- Leg Material
- Metal
- Item
- Benches
- Style
- Industrial
- Finish
- Metal
- Bench Type
- Dining Bench
- Assembly Required
- Full Assembly Needed
- Bench Pattern
- No Pattern and Not Solid Color
- Upholstered
- No
Dimensions
- Length
- 32 in
- Width
- 40 in
- Depth
- 22 in
Description
Practicality and fashion mix together with this handy 40-inch brown and gray metal and solid wood dining bench. An included back gives this bench an extra opportunity to keep you supported and comfortable. Add this bench to your kitchen or dining room for convenient seating at the table. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 32-inch h x 40-inch w x 22-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.