Shop HOMEROOTS
See all product information
Create Account
48in Beige and Brown Fabric and Solid Wood Upholstered Bench
- Mfr # 668860
- Zoro # G923440355
product price:Â
$
672.99
/ea
Free Shipping & Returns
Key Features
Upholstered
Yes
Material
Solid Wood
Color
Beige
Finish
Beige
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668860
- Zoro #
- G923440355
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 48 in
- Overall Length
- 18.1 in
- Overall Depth
- 16 in
Details
- Upholstered
- Yes
- Material
- Solid Wood
- Color
- Beige
- Finish
- Beige
- Bench Pattern
- No Pattern and Not Solid Color
- Style
- Modern
- Assembly
- Full Assembly Needed
- Item
- Benches
- Hand Crafted
- No
- Bench Type
- Entryway Bench
- Upholstery Material
- Polyester
- Weight Capacity
- 265 lbs
- Upholstery Color
- Beige
- Leg Material
- Solid Wood
- Leg Color
- Brown
- Shape
- Rectangle
- Nailhead Trim
- No
- Seat Material
- Solid Wood
Description
Optimize your space and add some charm to your room with the 48-inch beige and brown fabric and solid wood upholstered bench. A brown solid wood frame is finished off with a beige seat that is the epitomy of quality construction and design. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18.10-inch h x 48.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.