Shop HOMEROOTS
See all product information
Create Account
44in Black and Silver Genuine Leather and Metal Upholstered Storage Bench with Drawers
- Mfr # 488864
- Zoro # G323438556
product price:Â
$
1,089.99
/ea
Free Shipping & Returns
Key Features
Color
Brown, Silver
Finish
Silver
Upholstered
Yes
Material
Upholstery
Bench Pattern
Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488864
- Zoro #
- G323438556
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- 22" x 44" x 16"
- Overall Length
- 22 in
- Width
- 44 in
- Overall Depth
- 16 in
Details
- Color
- Brown, Silver
- Finish
- Silver
- Upholstered
- Yes
- Material
- Upholstery
- Bench Pattern
- Solid Color
- Upholstery Material
- Genuine Leather
- Weight Capacity
- 200 lbs
- Upholstery Color
- Black
- Item
- Benches
- Seat Material
- Upholstery
- Nailhead Trim
- No
- Hand Crafted
- No
- Assembly
- No Assembly Needed
- Style
- Modern
- Shape
- Rectangle
- Bench Type
- Entryway Bench
Description
Distinctive in style the 44-inch black and silver genuine leather and metal upholstered storage bench with drawers radiates a versatile charm. The black upholstery top of this bench is a nice contrast to the high quality, silver metal of the base. Expertly upholstered with padding in a soft solid color genuine leather, this bench is as comfortable as it is good looking. This multi-function bench features drawers in addition to seating to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 22-inch h x 44-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.