40in Dark Brown Wood Storage Bench With Flip Top
- Mfr # 477604
- Zoro # G323440177
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Manufactured Wood
Width
40 in
Size
20.2" x 40" x 20"
Nailhead Trim
No
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477604
- Zoro #
- G323440177
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 40 in
- Size
- 20.2" x 40" x 20"
- Overall Depth
- 20 in
- Overall Length
- 20.2 in
Details
- Seat Material
- Manufactured Wood
- Item
- Benches
- Nailhead Trim
- No
- Material
- Manufactured Wood
- Upholstered
- No
- Shape
- Rectangle
- Bench Pattern
- No Pattern and Not Solid Color
- Weight Capacity
- 280 lbs
- Leg Color
- Dark Brown
- Style
- Modern
- Color
- Dark Brown
- Finish
- Brown
- Assembly
- Full Assembly Needed
- Leg Material
- Manufactured Wood
- Hand Crafted
- No
- Bench Type
- Entryway Bench
Description
Optimize your space and add some charm to your room with the 40-inch dark brown wood storage bench with flip top. Made of high quality manufactured wood, the all over dark brown coloration gives this piece an updated and refreshing look. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 20.20-inch h x 40.00-inch w x 20.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.