40in Gray and Brown Linen Blend and Solid Wood Upholstered Storage Bench With Shelves
- Mfr # 286432
- Zoro # G823440011
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Weight Capacity
200 lbs
Bench Pattern
Solid Color
Upholstered
Yes
Leg Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 286432
- Zoro #
- G823440011
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 40 in
- Size
- 18" x 40" x 16"
- Overall Length
- 18 in
- Overall Depth
- 16 in
Details
- Color
- Gray
- Weight Capacity
- 200 lbs
- Bench Pattern
- Solid Color
- Upholstered
- Yes
- Leg Color
- Brown
- Upholstery Material
- Linen Blend
- Hand Crafted
- No
- Assembly
- Full Assembly Needed
- Bench Type
- Entryway Bench
- Nailhead Trim
- No
- Item
- Benches
- Material
- Upholstery
- Leg Material
- Solid Wood
- Finish
- Natural
- Upholstery Color
- Gray
- Style
- Contemporary
- Seat Material
- Upholstery
Description
Distinctive in style the 40-inch gray and brown linen blend and solid wood upholstered storage bench with shelves radiates a versatile charm. A brown solid wood frame is finished off with a gray upholstery seat that is the epitome of quality construction and design. Expertly upholstered with padding in a soft solid color linen blend, this bench is as comfortable as it is good looking. This multi-function bench features shelves in addition to seating to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18.00-inch h x 40.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.