Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40in Distressed Wash Dark Gray Solid Wood Two Door Accent Cabinet
- Mfr # 490160
- Zoro # G723439023
product price:Â
$
2,064.99
/ea
Key Features
Overall Length
50 in
Weight Capacity
100 lbs
Shelves Included
Yes
Gloss Finish
No
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490160
- Zoro #
- G723439023
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 50 in
- Width
- 40 in
- Overall Depth
- 15 in
Details
- Weight Capacity
- 100 lbs
- Shelves Included
- Yes
- Gloss Finish
- No
- Assembly
- No Assembly Needed
- Cabinet Design
- Standard
- Material
- Solid Wood
- Lacquered
- No
- Shape
- Rectangular
- Cabinet Type
- Accent Chest
- Solid Wood Frame
- Yes
- Color
- Gray
- Number of Cabinets
- 1
- Finish
- Distressed
- Item
- Cabinets
- Glass Doors
- No
- Mirrored Finish
- No
- Cabinet Doors
- Yes
Description
This 40in distressed wash dark gray solid wood two door accent cabinet will be the perfect addition to your dining or living space. This beautiful accent is built to last from high quality solid wood, finished in chalky washed dark gray for a purposefully vintage and authentic look. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 50in H x 40in W x 15in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.