41000 BTU Black Steel Propane Triangular Pyramid Standing Patio Heater
- Mfr # 480573
- Zoro # G523438806
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Width
20.5 in
Finish
Black
Ignition Type
Piezo ignition
Includes
No
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480573
- Zoro #
- G523438806
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 20.5 in
- Length
- 91 in
Details
- Finish
- Black
- Ignition Type
- Piezo ignition
- Includes
- No
- Item
- Outdoor Heaters
- Material
- Steel
- Color
- Black
Description
Let your outdoor gatherings go on long after the sun sets with this 41000 btu black steel propane triangular pyramid standing patio heater, the perfect piece to keep your party warm. Conveniently uses a propane tank that can easily be switched out to provide quick and toasty heat to your outdoor space. Thanks to the automatic safety shutoff feature, you can keep your outdoor areas warm with no fear of overheating or forgetting to turn off. This unit not only provides warmth but is easily portable, making it a great option to take travelling. This heater is not an all or nothing situation, as it features an adjustable setting so you can control the amount of heat to your desired warmth. The outdoors can be cold, but with this heater you will always feel cozy and toasty. 91-inch H x 20.5-inch W x 20.5-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.