Shop HOMEROOTS
See all product information
Create Account
11000 BTU Silver Steel Propane Cylindrical Pole Tabletop Patio Heater
- Mfr # 480580
- Zoro # G423439231
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Includes
No
Width
20.9 in
Finish
Hammered Silver
Material
Steel
Ignition Type
Piezo ignition
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480580
- Zoro #
- G423439231
- UPC #
- -
- Country of Origin
- China
- Includes
- No
- Finish
- Hammered Silver
- Material
- Steel
- Ignition Type
- Piezo ignition
- Color
- Silver
- Item
- Outdoor Heaters
Dimensions
- Width
- 20.9 in
- Length
- 38 in
Description
Not only does this 11000 btu silver steel propane cylindrical pole tabletop patio heater provide warmth and comfort, but it is also sleek and stylish. Conveniently uses a propane tank that can easily be switched out to provide quick and toasty heat to your outdoor space. Thanks to the automatic safety shutoff feature, you can keep your outdoor areas warm with no fear of overheating or forgetting to turn off. You can install this heater under a covered patio and rest assured that it will provide safe warmth. This unit not only provides warmth but is easily portable, making it a great option to take travelling. An adjustable seating allows you to emit just the right amount of heat for your situation. The outdoors can be cold, but with this heater you will always feel cozy and toasty. 38-inch H x 20.9-inch W x 20.9-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.