Shop HOMEROOTS
See all product information
Create Account
48000 BTU Bronze Steel Propane Cylindrical Pole Standing Patio Heater
- Mfr # 480571
- Zoro # G623438645
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Ignition Type
Piezo ignition
Width
32.25 in
Material
Steel
Finish
Bronze
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480571
- Zoro #
- G623438645
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Heaters
- Ignition Type
- Piezo ignition
- Material
- Steel
- Finish
- Bronze
- Color
- Bronze
- Includes
- No
Dimensions
- Width
- 32.25 in
- Length
- 87 in
Description
The revolutionary 48000 btu bronze steel propane cylindrical pole standing patio heater is a must have for every household. With the same technology used by many gas grills, this outdoor heater is fueled by an easy to hook up propane tank. It heats up quickly and doesn't require professional installation. With the automatic safety shut off, you can rest easy without fear of forgetting to turn off. This unit not only provides warmth but is easily portable, making it a great option to take travelling. An adjustable seating allows you to emit just the right amount of heat for your situation. The outdoors can be cold, but with this heater you will always feel cozy and toasty. 87-inch H x 32.25-inch W x 32.25-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.