Shop HOMEROOTS
See all product information
Create Account
41in Beige and Brown Boucle and Solid Wood Upholstered Storage Bench With Drawers
- Mfr # 723430
- Zoro # G623439994
product price:Â
$
1,269.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Width
41.3 in
Bench Pattern
No Pattern and Not Solid Color
Style
Modern
Upholstery Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 723430
- Zoro #
- G623439994
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 41.3 in
- Overall Depth
- 15.7 in
- Overall Length
- 29.5 in
Details
- Color
- Brown
- Bench Pattern
- No Pattern and Not Solid Color
- Style
- Modern
- Upholstery Color
- Beige
- Weight Capacity
- 49 lbs
- Assembly
- No Assembly Needed
- Leg Color
- Brown
- Seat Material
- Upholstery
- Hand Crafted
- Yes
- Finish
- Brown
- Shape
- Rectangle
- Nailhead Trim
- No
- Leg Material
- Solid Wood
- Upholstered
- Yes
- Upholstery Material
- Boucle
- Item
- Benches
- Material
- Upholstery
- Bench Type
- Entryway Bench
Description
Optimize your space and add some charm to your room with the 41-inch beige and brown boucle and solid wood upholstered storage bench with drawers. A brown solid wood frame is finished off with a beige upholstery seat that is the epitome of quality construction and design. This multi-function bench features drawers in addition to seating to help keep your space neat and tidy. The included and removable baskets add to the casual charm and functionality. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 29.50-inch h x 41.30-inch w x 15.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.