48in Brown Faux Leather and Solid Wood Upholstered Bench
- Mfr # 668865
- Zoro # G523439292
product price:Â
$
708.99
/ea
Free Shipping & Returns
Key Features
Overall Length
18.9 in
Material
Solid Wood
Upholstered
Yes
Bench Pattern
No Pattern and Not Solid Color
Seat Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668865
- Zoro #
- G523439292
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Overall Length
- 18.9 in
- Overall Depth
- 16 in
- Width
- 48 in
Details
- Item
- Benches
- Material
- Solid Wood
- Upholstered
- Yes
- Bench Pattern
- No Pattern and Not Solid Color
- Seat Material
- Solid Wood
- Upholstery Material
- Faux Leather
- Weight Capacity
- 440 lbs
- Finish
- Brown
- Shape
- Rectangle
- Bench Type
- Entryway Bench
- Leg Material
- Solid Wood
- Color
- Brown
- Upholstery Color
- Brown
- Style
- Modern
- Nailhead Trim
- No
- Hand Crafted
- No
- Assembly
- No Assembly Needed
- Leg Color
- Brown
Description
Distinctive in style the 48-inch brown faux leather and solid wood upholstered bench radiates a versatile charm. Made of high quality solid wood, the all over brown coloration gives this piece an updated and refreshing look. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18.90-inch h x 48.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.