
42" Black Four Drawer Dresser
Mfr # 524960
Zoro # G222361474
product price: $524.99
/ea
Free Shipping & Returns
Key Features
Depth
16.26 in
Width
42.17 in
Application Type
No
Height
30.67 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524960
Zoro #
G222361474
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
16.26 in
Width
42.17 in
Height
30.67 in
Details
Application Type
No
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Item
Dresser
Color
Black
Description
Enhance your room into a visually delightful and highly functional space with this 42-inch black four drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 30.67-inch H x 42.17-inch W x 16.26-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.