42" White and Natural Faux Marble and Wood Square Bar Table

  • Mfr # 564791

  • Zoro # G222369890


product price:  $617.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Assembly Required
Full Assembly Needed
Height
36 in
Width
42 in
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564791
Zoro #
G222369890
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
36 in
Width
42 in
Length
42 in

Details

Commercial Use
No
Tabletop Color
Light Brown/Gray
Assembly Required
Full Assembly Needed
Item
Bar & Restaurant Table

Description

The 42-inch white and natural faux marble and wood square bar height table effortlessly combines style and function. With its transitional design, this square table seamlessly fits into various décor themes. The faux marble top boasts a sleek white finish that enhances any space and blends nicely with the neutral wood base. Its four-leg base ensures durability and practical use, creating an inviting atmosphere for family and friends to enjoy together. 36-inch h x 42-inch w x 42-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.