
42" White Six Drawer Double Dresser
Mfr # 544054
Zoro # G722369796
product price: $728.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Manufactured Wood
Depth
16 in
Width
42.2 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544054
Zoro #
G722369796
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
16 in
Width
42.2 in
Height
30.7 in
Details
Color
White
Material
Manufactured Wood
Application Type
Yes
Item
Dresser
Assembly Required
Full Assembly Needed
Description
Add personality to your bedroom style and a feeling of coziness with this 42-inch white six drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 30.7-inch H x 42.2-inch W x 16-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.