Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40in Dark Brown Solid Wood Frame Display Stand
- Mfr # 364364
- Zoro # G323440313
product price:Â
$
1,243.99
/ea
Key Features
Mirrored Finish
Yes
Cabinet Type
Display Stand
Overall Depth
13.75 in
Material
Solid Wood
Glass Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364364
- Zoro #
- G323440313
- UPC #
- -
- Country of Origin
- Viet Nam
- Mirrored Finish
- Yes
- Cabinet Type
- Display Stand
- Material
- Solid Wood
- Glass Doors
- No
- Shelves Included
- No
- Weight Capacity
- 50 lbs
- Solid Wood Frame
- Yes
- Color
- Dark Brown
- Cabinet Doors
- No
- Cabinet Design
- Standard
- Assembly
- No Assembly Needed
- Item
- Cabinets
- Lacquered
- No
- Finish
- Natural
- Shape
- Square
- Gloss Finish
- No
Dimensions
- Overall Depth
- 13.75 in
- Overall Length
- 39.25 in
- Width
- 40 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 40in dark brown solid wood frame display stand. Its a high quality piece, made from premium grade solid mahogany wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 39.25in H x 40in W x 13.75in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.