Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
53in Brown Wood Fireplace Entertainment Center With Fireplace
- Mfr # 723791
- Zoro # G423440213
product price:Â
$
649.99
/ea
Key Features
Bridge Included
No
Assembly Required
Partial Assembly Needed
Stand Type
Entertainment Center
Hutch Included
No
Width
52.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 723791
- Zoro #
- G423440213
- UPC #
- -
- Country of Origin
- China
- Bridge Included
- No
- Assembly Required
- Partial Assembly Needed
- Stand Type
- Entertainment Center
- Hutch Included
- No
- Capacity
- 250
- Material
- Manufactured Wood
- Wood Type
- MDF
- Color
- Brown
- Item
- TV Stands
- Natural Variation Type
- No Natural Variation
- Finish
- Unfinished
Dimensions
- Width
- 52.6 in
- Height
- 15.7 in
- Length
- 33.7 in
Description
Create the ultimate blend of style, function, and design with this 53-inch brown wood fireplace entertainment center with fireplace. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. Create a fabulous and comfortable media experience as you watch tv on this stand that is also a warm and cozy electric fireplace. Ideal for tv placement and storage in your living room, bedroom or office. 33.70-inch h x 52.60-inch w x 15.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.